Pennant Steam Accessories Blow Down Valve BDV

Sebelum PPN:
Rp999.900 - Rp1.499.900
Spesifikasi
ConnectionScrewed (BSP/BSPT/NPT)
Max. Allowable Pressure (psig)600
Maximum Allowable Temperature (°F)800
Cold Hydro Test Pressure (psig)900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Blow-down valve in complete stainless steel construction. Suitable for blowing out unwanted loose material collected in the strainer element. Also used to blow down the system pressure from the device during shutdown.

INSTALLATION:
Blow-downs are screwed on to the trap body at the drain point or where the strainer element is fitted. The direction of the outlet of blow down should be pointing away from the working area.

IMPORTANT :
Ensure that only a wrench is used for operating the blowdown valve. This will safeguard the operator at work.
Feature
Stainless steel construction ensures excellent mechanical & corrosion resistant properties. Specially designed screw mechanism ensures that the operator is clear of the blow down stream.
Tight shut off when in closed condition. Available in various sizes. Easy to operate. Maintenance free.

Ulasan Produk

Tidak ada ulasan