Pennant Steam Accessories PU11Y

Sebelum PPN:
Rp2.399.900 - Rp2.599.900
Spesifikasi
ConnectionScrewed (NPT/BSPT/BSP) Socket Weld
Max. Allowable Pressure (psig)600
Maximum Allowable Temperature (°F)800
Cold Hydro Test Pressure (psig)900
Screwed/SW Ends2.25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Universal connector (with and without strainer) for use with steam traps. Facilitates quick replacement of traps reducing maintenance costs.
INSTALLATION:
The connector can be installed in horizontal or vertical lines. The connector face must be in a vertical plane. The trap should be fitted to the connector with its cap uppermost. Full-port isolating valves should be
installed upstream and downstream of the connector

MAINTENANCE:
Remove the cap for periodic cleaning of strainer.
IMPORTANT:
While installing connector to pipe, ensure that the connector face is aligned vertically

AVAILABLE SPARES:
Strainer Screen (Packet of 5)
Feature
The universal connector, once installed, remains in the pipeline permanently. The trap itself is attached to the connector by two bolts, enabling quick installation and replacement. The connector design facilitates vertical/horizontal installation or any angle in-between regardless of piping configuration.

Ulasan Produk

Tidak ada ulasan