Pennant Steam Accessories PG71

Sebelum PPN:
Rp2.099.900 - Rp3.299.900
Spesifikasi
ConnectionScrewed (NPT/BSPT/BSP)
Max. Allowable Pressure (psig)228
Maximum Allowable Temperature (°F)400
Cold Hydro Test Pressure (psig)350

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PG71 sight glasses are designed to check the flow of cooling water, lubricants, air, steam, etc. in a pipe line. They may also be used to check the functioning of steam traps. This simple device is also an effective back-flow
preventer. Suitable for horizontal installation.

USE: Water, oil, steam, air and other non- corrosive media.

INSTALLATION:
The sight glass should be installed in a horizontal pipe line with the glass at the top. Enough space should be left open above the glass to facilitate checking of the flow/operation. In cases where the device is fitted to check the
operation of a steam trap, it should be fitted at a distance of 5 to 6 feet downstream of the trap

AVAILABLE SPARES:
Set of Glass, Ball, Gaskets.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait