Pennant Liquid Drain Taps PD62

Sebelum PPN:
Rp4.699.900 - Rp6.899.900
Spesifikasi
ConnectionScrewed (NPT/BSPT/BSP) Socket Weld/Flanged
Max. Allowable Pressure (psig)250
Maximum Allowable Temperature (°F)425
Max. Operating Pressure (psig)200
Cold Hydro Test Pressure (psig)375
Maximum Operating Temperature (°F)425

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PD62 float traps are designed to drain moisture/liquids from compressed air/gas systems.
USE: Compressed air and non-corrosive gas compatible with the construction

INSTALLATION:
Horizontal installation with flow from left to right. The trap should be installed below the drain point of the equipment with the flow direction as indicated by the arrow on the trap. It is recommended that an equalizer line be fitted as shown in the installation manual for this product. The word 'TOP' on the nameplate indicates the top side of the trap.
Max. differential pressure range:
PD62-65 : 65 psi
PD62-145 : 145 psi
PD62-200 : 200 psi

AVAILABLE SPARES:
Valve Seat, Ball Float & Lever Assly., Gaskets.
Feature
Modulating discharge.

Ulasan Produk

Tidak ada ulasan