Pennant Liquid Drain Taps PD61

Sebelum PPN:
Rp3.899.900 - Rp4.399.900
Spesifikasi
ConnectionScrewed (NPT/BSPT/BSP)
Max. Allowable Pressure (psig)230
Maximum Allowable Temperature (°F)425
Max. Operating Pressure (psig)200
Cold Hydro Test Pressure (psig)375
Maximum Operating Temperature (°F)425

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PD61 float traps are designed to drain moisture/liquids from compressed air/gas systems.
USE: Compressed air and non-corrosive gas compatible with the construction.

INSTALLATION:
Standard horizontal installation with flow from right to left PD61.
UPON REQUEST:
- Horizontal installation with flow from left to right PD61 (L-R)
- Vertical installation with flow from top to bottom PD61 (V).
The trap should be installed below the drain point of the equipment in a position so that the float arm is in a horizontal plane and the float rises and falls vertically, with the flow direction as indicated on the body. The arrow on
the nameplate should be pointing vertically upwards. It is recommended that an equalizer line be fitted as shown in the installation manual for this product.

AVAILABLE SPARES:
Valve Seat, Ball Float & Lever Assly., Gaskets.
Feature
Modulating discharge.

Ulasan Produk

Tidak ada ulasan