Pennant Liquid Drain Taps PD11

Sebelum PPN:
Rp2.399.900
Spesifikasi
Size (inch)1/2
ConnectionScrewed (NPT/BSPT/BSP)/SW
Max. Allowable Pressure (psig)600
Maximum Allowable Temperature (°F)800
Cold Hydro Test Pressure (psig)900
Minimum Differential Pressure For Satisfactory Operation (Psi)3.65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compressed air drain trap with inbuilt strainer, in full stainless steel construction suitable for draining light moisture loads from air lines.

MAINTENANCE:
This trap can be maintained without disturbing the piping connections. Ensure that the trap is isolated - upstream and downstream - before attempting to dismantle it. For troublefree performance, periodic cleaning of the disc, seat and strainer screen is recommended. In extremely dirty conditions, it may be necessary to deepen the bleed scratch or make additional ones. The scratch should be over the area covered by and extending beyond the outer seat face.
OPTIONAL FITTINGS:
BLOW DOWN VALVE: When the blow down valve is opened, loose material collected in the strainer is purged.

INSTALLATION:
The trap will operate in any position but the preferred installation is in a horizontal position with the disc cap on the top.

AVAILABLE SPARES:
Disc, Strainer Screen (Packet of 5), Blow Down Valve
Feature
Complete stainless steel construction ensures better mechanical and corrosion resistance properties. The disc and seat are hardened by a special induction hardening process with seat harder than disc, to withstand continuous, prolonged operation. Specially designed disc makes the trap operate periodically, effectively discharging liquid immediately as it accumulates.

Ulasan Produk

Tidak ada ulasan