Pennant Thermostatic Steam Traps/Air Vents PT31

Sebelum PPN:
Rp3.799.900 - Rp4.099.900
Spesifikasi
ConnectionScrewed (NPT/BSPT/BSP) Socket Weld
Max. Allowable Pressure (psig)315
Maximum Allowable Temperature (°F)428
Max. Operating Pressure (psig)315
Cold Hydro Test Pressure (psig)475
Maximum Operating Temperature (°F)428

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The PT31 is a balanced pressure, diaphragm controlled steam trap for draining instrument tracing lines and other similar applications. This steam trap is designed to
remove condensate at temperatures below the saturation temperature of steam. Subcooling available: 22 °F - Standard, 45 °F Optional

INSTALLATION:
Preferably vertical with inlet from above.

AVAILABLE SPARES:
Controller, Strainer Screen, Gasket.

Ulasan Produk

Tidak ada ulasan