Pennant Thermodynamic Steam PT18

Sebelum PPN:
Rp3.199.900
Spesifikasi
Size (inch)1/2
ConnectionUniversal flange connection suitable for mounting on PU11/PU11Y connector Connectors are supplied in Screwed (NPT/BSPT/BSP), Socket Weld connections.
MaterialUniversal
Max. Allowable Pressure (psig)600
Maximum Allowable Temperature (°F)800
Cold Hydro Test Pressure (psig)900
Minimum Differential Pressure For Satisfactory Operation (Psi)3.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thermodynamic steam trap for fitment on to a universal connector provides a handy solution for maintenance and replacement without disturbing the existing piping.
INSTALLATION:
The connector can be installed in horizontal or vertical lines. The connector face must be in a vertical plane. The trap should be fitted to the connector with its cap uppermost. Full-port isolating valves should be installed upstream and downstream of the connector.

MAINTENANCE:
The trap can be removed for repair or replacement without disturbing the connector piping connections. Complete isolation of the connector from both supply and return line is required before the trap is removed. The trap should be removed from the connector and inspected and cleaned periodically.

IMPORTANT:
The trap should be installed as close as possible to the line to be drained. For new pipelines, ensure that the lines are properly flushed, prior to fitting the traps, to avoid strainer choke-up.

OPTIONAL FITTINGS:
ISOTUB: An insulating cover reduces the effect of excessive heat loss resulting from low ambient temperatures, wind, rain, etc. Blow Down Valve :available only on PU11Y When the blow-down valve is opened, loose material collected in the strainer is purged

AVAILABLE SPARES:
Disc, Gaskets, Isotub, Strainer Screen (packet of 5), Blow Down Valve
Feature
The universal connector, once installed, remains in the pipeline permanently. The trap itself is attached to the connector by two bolts, enabling quick installation and replacement. The connector design facilitates vertical/horizontal installation or any angle in-between, regardless of piping configuration. The trap is of stainless steel construction with integral seat design and hardened disc and seating surface.

Ulasan Produk

Tidak ada ulasan