Vibra Timbangan Analytical (HT Series)

Sebelum PPN:
Rp75.999.900
Spesifikasi
Readability (d)0.0001
Verification Intervals (g)1
Accuravacy ClassI
Repeatability (m)0.1
Linearity (m)± 0.3
Pan Diameter Size (mm)80
Stabilization Time (s)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Resolution: 1/2,200,000
Built-in calibration weight for Automatic and semi-automatic Span Adjustment(HT-R)
Light weight: Gross weight is reduced with approx. 50%
Compact: overall size is approx. 60% shrinked.
Shrorten warm-up time (reduced with approx. 90%)
Dry Battery operation is available, first in Analytical Balance (Optional)
Correspondence product for Free Download Data Acquisition software.
* Data is the comparison result with Shinko one generation older products (same capacity,
same min-graduation, force balance type analytical balance with built-in calibration weight

Ulasan Produk

Tidak ada ulasan

Halaman Terkait