Thermaltake Radiator Fan TT Premium Edition

Sebelum PPN:
Rp1.199.900
Spesifikasi
Fan Dimensions (mm)140x140x25
InterfaceUSB 2.0 connectors (9 Pin)
System CompatibilityWindows 7 / 8 / 8.1 / 10
Fan Speed (rpm)500-1500
Rated Voltage (V)12 & 5
Start Voltage (V)9.0
Rated Current (A)Fan 0.44 (one fan, fan + LED)
Air Flow (CFM)56.45
Air Pressure (mm-H2O)1.59
Acoustical Noise (dBA)25.8
Fan Life Time (hour)40000
Weight (g)164
Input Power (W)12V :4.32 . 5V :4.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Specially designed for mainstream market,Thermaltake Pure Plus 14 RGB features compression blades,hydraulic bearing,and a 16.8 million colors LED ring with 9 addressable LEDs.Supporting Thermaltake's patented TT RGB PLUS Software and AI interactive voice control,the Pure Plus 14 RGB lights up your system without sacrificing performance!

Ulasan Produk

Tidak ada ulasan