Thermaltake Sync Case Fan

Sebelum PPN:
Rp689.900
Spesifikasi
Fan Dimensions (mm)200x200x30
InterfaceFan 2510-4P , LED 5V RGB Header
Bearing TypeHydraulic Bearing
Fan Speed (rpm)500-1000
Rated Voltage (V)12 & 5
Start Voltage (V)9.0
Rated Current (A)Fan 0.26 , LED 0.32 (one fan)
Air Flow (CFM)129.54
Air Pressure (mm-H2O)1.72
Acoustical Noise (dBA)31.2
Fan Life Time (hour)40000
Input Power (W)12V :3.12 . 5V :1.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thermaltake Pure 20 ARGB Sync Case Fan TT Premium Edition features compression blades,hydraulic bearing,and a 16.8 million colors LED ring with 9 addressable LEDs that is ready to sync with 5V RGB capable motherboards from Asus,Gigabyte,MSI and AsRock.Users can easily switch RGB lighting effects using the ARGB controller that is included in the packet,or by ASUS Aura Sync,GIGABYTE RGB Fusion,MSI Mystic Light Sync and AsRock Polychrome software.Pure 20 ARGB Sync Case Fan delivers 16.8 million-color RGB illumination and unparalleled ventilation.

Ulasan Produk

Tidak ada ulasan