Thermaltake Water Cooling Kit

Sebelum PPN:
Rp11.999.900
Spesifikasi
Dimension (LxWxH) (mm)Pump&Reservoir: 94.1x87.4x309.7; Radiator : 405x132x64
Tube Dimension (mm)OD : 16, ID : 12, L : 500
Fan Speed (rpm)PWM 500-1500
Coolant ColorT1000 Coolant Pure Clear

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LCS Combo kit with Pump/Reservoir, T1000 coolant, fittings, copper radiator, hard tubes and software controllable 120mm fans and W5 RGB water block and other accessories.

KIT CONTENTS:
CPU Water Block
- Pacific Pacific W5 x1
Pump/Reservoir
- Pacific PR22-D5 Plus Pump/Reservoir Combo x1
Radiator
- Pacific CL360 Plus Radiator 64 (H) x 129 (W) x 402.5 (L) mm x1
Fittings
- Pacific C-Pro G1/4 PETG 16mm OD Compression - Black x8
- Pacific G1/4 90 Degree Adapter - Black x2
Fan
-Riing Duo 12 RGB Radiator Fan x3
Coolant
- Thermaltake T1000 Coolant Pure Clear x1
Tube
- V-Tubler PETG Tube 16mm OD 500mm x 8
Accessory
- Silicone Insert 900mm Tt Premium Edition x1
- Intel and AMD Universal Backplated & Mounting Kit
- 24pin ATX Bridge Tool x1
- Thermaltake Thermal Grease x1
- Refill bottle x1
Use
COMPATIBILITY :
Intel LGA 2066/2011/1366/1156/1155/1151/1150/775
AMD AM4/FM2/FM1/AM3+/AM3/AM2+/AM2

Ulasan Produk

Tidak ada ulasan