Toshiba HDD SATA3 7200RPM P300 Series

Sebelum PPN:
Rp1.799.900
Spesifikasi
Capacity (gb)500
InterfaceSATA (6Gb/s)
Form Factor3.5Inch
Recording TechnologyCMR (500GB)
Operating Temperature (°C)0 to 65 (surface)
Dimension (LxWxH) (mm)147.0x101.85x26.1
Weight (g)450
Rotation Speed (rpm)7200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Toshiba P300 Desktop PC Internal Hard Drive offers the right balance of performance and reliability. The 7200RPM rotation speed and built-in cache delivers high performance while the ramp loading technology and shock sensor help protect your data.


Available in up to 3TB capacity, the P300 is designed to deliver a smooth, responsive performance of your home and office desktop computing and other applications where capacity, performance, and reliability are critical.
Warning
Image may not represent actual product.
Use
- Desktop computer
- All-in-one computer

Ulasan Produk

Tidak ada ulasan

Halaman Terkait