Toshiba HDD SATA3 5400RPM S300 Series

Sebelum PPN:
Rp6.099.900
Spesifikasi
Capacity (TB)4
InterfaceSATA (6Gb/s)
Form Factor3.5Inch
Recording TechnologyCMR (4TB)
Operating Temperature (°C)0 to 70 (surface)
Dimension (LxWxH) (mm)147.0x101.85x26.1
Weight (g)720
Rotation Speed (rpm)5400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Never miss a thing. The Toshiba S300 Surveillance Hard Drives hold all the capacity you need to take on up to 64 high-definition surveillance video cameras, with equally high-performance and surveillance-critical reliability, designed to work 24/7.


Compatible with DVR, NVR, video recorder systems designed for around-the-clock security, the surveillance never sleeps-so that you can.


Record and stream high definition videos at lightning-fast speeds reliably with up to 10TB storage capacity - allowing you to store more high definition footage and more high quality frames per second.
Warning
Image may not represent actual product.
Use
- Surveillance Network Video Recorders (sNVR)
- Surveillance Digital Video Recorders (sDVR)
- Hybrid sDVR (analog and IP)
- RAID Storage Arrays for Surveillance

Ulasan Produk

Tidak ada ulasan

Halaman Terkait