Toshiba HDD SATA3 7200RPM X300 Series

Sebelum PPN:
Rp11.999.900
Spesifikasi
Capacity (TB)10
InterfaceSATA (6Gb/s)
Form Factor2.5Inch
Recording TechnologyCMR (all capacities)
Operating Temperature (°C)5 to 60 (surface)
Dimension (LxWxH) (mm)147.0x101.85x26.1
Weight (g)770
Rotation Speed (rpm)7200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Toshiba X300 Performance Hard Drive has the technology to take your gaming to the extreme. The last thing gamers want is lag. With high performance in mind, the X300 Performance Hard Drive offers 7200 RPM and large cache size to keep your gaming experience going in real-time. The X300 also has the massive capacity for your gaming library to grow and the high performance to take your game to the next level.


Designed for a professional system, home media computer, or gaming PC, the X300 comes with data protection and drive stabilization technologies to help mitigate vibrations and improve tracking accuracy. All of which means more reliability than ever for backing up your game data and digital content.
Warning
Image may not represent actual product.
Use
- Powerful desktop workstations
- All-in-one PCs
- Gaming computers
- Home media computers

Ulasan Produk

Tidak ada ulasan

Halaman Terkait