Ubiquiti Unifi AP AC Lite 5-Pack

Sebelum PPN:
Rp8.499.900
Spesifikasi
Networking Interface(1) 10/100/1000 Ethernet Port
ButtonReset
Power Method802.3af/A PoE, 24V Passive PoE (Pairs 4, 5+; 7, 8 Return)
Power Supply24V, 0.5A Gigabit PoE Adapter
Maximum TX Power (dBm)20 (2.4GHz), 20 (5GHz)
Antennas(2) Dual-Band Antennas, 3 dBi Each
Wi-Fi Standards802.11 a/b/g/n/r/k/v/ac
Wireless SecurityWEP, WPA-PSK, WPA-Enterprise (WPA/WPA2, TKIP/AES)
BSSIDUp to 8 per Radio
Operating Temperature (°C)-10 to 70 (14 to 158°F)
Operating Humidity5 to 95% Noncondensing
Dimensions (mm)160x160x31.45
Weight (g)185 (with Mounting Kits), 170 (without Mounting Kits)
Maximum Power Consumption (W)6.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Build your Wi-Fi network with the UniFi ac Lite Access Point, part of the Ubiquiti UniFi Enterprise WiFi System. The UniFi ac Lite Access Point is an indoor, high-performance 802.11ac dual-radio access point, capable of speeds up to 1167 Mbps with a range of up to 122 meters.
Warning
Please note the 5-pack does not include POE injectors

Ulasan Produk

Tidak ada ulasan