Ubiquiti UniFi Ethernet Surge Protector

Sebelum PPN:
Rp319.900
Spesifikasi
Interface Connections(2) RJ45 Female Connectors
ESD/EMP ProtectionAbsorbing Transient Current with Response to Surge Voltage from 100V/s to 1kV/µs
DC Spark-Over Voltage (V)90 @100V/s
Maximum Impulse Spark-over Voltage (V)700 @1kV/µs
Discharge Current (kA)5 (Maximum), 0.5 (Normal)
Maximum Capacitance (pF)1.0 @1MHz
Data Line ProtectionRJ45 10/100/1000 Ethernet
Operating Temperature (°C)-30 to 65 (-22 to 149°F)
Operating Humidity10-90% Noncondensing
Dimensions (mm)91x61x32.5
Weight (g)80
Maximum Insulation Resistance (GΩ)1 @50V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ESD protection for outdoor high-speed networks.

Introducing the next generation Ethernet Surge Protector, model ETH-SP-G2, from Ubiquiti. The ETH-SP-G2 is a cost-effective solution for protecting outdoor Ethernet devices from damaging electrostatic discharge and surges. Since all Ubiquiti airMAX devices already have robust ESD protection built in, adding the ETH-SP-G2 to the installation provides an additional layer of protection to the network.

The ETH-SP-G2 is engineered to protect Power-over-Ethernet (PoE) or non-PoE devices with connection speeds of up to 1 Gbps. Two passive, surge-protected RJ45 connections provide maximum equipment compatibility.
Feature
- Low-Cost Protection and Fast Installation
- Protects Outdoor Ethernet Devices
- Compatible with 10/100/1000 Mbps Networks

Ulasan Produk

Tidak ada ulasan