Ubiquiti UniFi EdgeSwitch 24-Port

Sebelum PPN:
Rp8.899.900 - Rp12.999.900
Spesifikasi
Total Non-Blocking Throughput (Gbps)26
Switching Capacity (Gbps)52
Forwarding Rate (Mpps)38.69
Power Method100-240VAC/50-60 Hz, Universal Input
LEDs Per PortRJ45 Data Ports: PoE, Speed/Link/Activity, SFP Data Ports: Speed/Link/Activity
Networking Interfaces(24) 10/100/1000 Mbps RJ45 Ethernet Ports, (2) 1 Gbps SFP Ethernet Ports
Management Interface(1) RJ45 Serial Port, Ethernet In/Out Band
RackmountYes, 1U High
ESD/EMP ProtectionAir: ±24kV, Contact: ±24kV
Operating Temperature (°C)-5 to 40 (23 to 104°F)
Operating Humidity5-95% Noncondensing
Dimensions (mm)485x43.7x285.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Layer 2/3, PoE switch with (24) Gigabit RJ45 ports, (2) SFP ports, and a 250W power supply.

Advanced Switching Technology for the Masses. Build and expand your network with Ubiquiti EdgeSwitch, part of the EdgeMAX line of products. The EdgeSwitch is a fully managed, PoE+ Gigabit switch, delivering robust performance and intelligent switching for growing networks. The EdgeSwitch offers an extensive suite of advanced Layer-2 switching features and protocols, and also provides Layer-3 routing capability.
Feature
'- (24) Gigabit RJ45 Ports
- (2) SFP Ports
- (1) Serial Console Port
- Supports POE+ IEEE 802.3at/af and 24V Passive PoE
- Rackmountable

Ulasan Produk

Tidak ada ulasan