Ubiquiti PowerBeam AC

Sebelum PPN:
Rp4.199.900
Spesifikasi
Power Supply24V, 0.5A Gigabit PoE
Power MethodPassive PoE (Pairs 4, 5+; 7, 8 Return)
Supported Voltage Range (V)20-26 DC
Operating Frequency (MHz)5150-5875
Gain (dBi)27
Networking Interface(1) 10/100/1000 Ethernet Port
Processor SpecsAtheros MIPS 74Kc, 720MHz
System Memory (MB)128 DDR2, 16 Flash
LEDs(1) Power, (1) LAN, (4) WLAN
Max. VSWR1.5:1
Channel SizesPtP Mode (10/20/30/40/50/60/80 MHz), PtMP Mode (10/20/30/40 MHz)
PolarizationDual-Linear
Wind Survivability (km/hour)96 (60mph)
Wind Loading264.6N @96km/h (60lbf @60mph)
ESD/EMP Protection± 24kV Contact/Air
Operating Temperature (°C)-40 to 70 (40 to 158°F)
Operating Humidity5 to 95% Noncondensing
Weight (kg)2.35 (Radome Excluded), 3.15 (Radome Included)
Dimensions (mm)520x520x308 (Radome Excluded), 525x525x315 (Radome Included)
Maximum Power Consumption (W)8.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
5 GHz WiFi antenna with a 450+ Mbps Real TCP/IP throughput rate and a 500 mm transmission range.

High-Performance airMAX ac Bridge Incorporating a dish reflector design with proprietary airMAX ac technology, the PowerBeam ac is ideal for CPE deployments requiring maximum performance.
Feature
- Highly Efficient Antenna Beam Performance
- Custom Ubiquiti airMAX ac Processor
- Up to 450+ Mbps Real TCP/IP Throughput
- Innovative Snap and Lock Assembly
- Proprietary InnerFeed Technology

Ulasan Produk

Tidak ada ulasan