Ubiquiti AirPrism Sector High Destiny

Sebelum PPN:
Rp12.999.900
Spesifikasi
Frequency Range (GHz)5.15-5.85
Gain (dBi)22
HPOL Beamwidth3x30° (6 dBi)
VPOL Beamwidth3x30° (6 dBi)
Electrical Beamwidth8°
Electrical Downtilt2°
Max. VSWR1.75:1
Wind Survivability (km/hour)200 (125mph)
Wind Loading534N @200km/h (120lbf @125mph)
PolarizationDual-Linear
Cross-pol Isolation30dB Min
Dimensions (mm)322.6x201.5x1300
Weight (kg)13.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ubiquiti introduces an innovative sector antenna for your Point-to-MultiPoint (PtMP) applications, the airPrism 5 GHz 3x30° HD Sector Antenna. The airPrism antenna features significant advances in noise isolation and beam performance to complement the Rocket5ac Prism radios (not included) for co-location deployments.
Feature
- Powerful Performance for High-Density Areas
- 3x30° Beamwidth Coverage in a MultiPoint Network
- Efficient Footprint for Reduced Tower Costs

Ulasan Produk

Tidak ada ulasan