Ubiquiti AirFiber Backhaul 500+Mbps

Sebelum PPN:
Rp10.999.900
Spesifikasi
RF Connectors(2) RP-SMA Weatherproof (CH0, CH1), (1) SMA Weatherproof (GPS)
GPS AntennaExternal, Magnetic Base
Power Supply24V, 1A PoE Gigabit Adapter (Included)
Power MethodPassive Power over Ethernet Pins 1, 2, 4, 5 (+) and Pins 7, 8, 3, 6 (-)
Supported Voltage Range+18 to +54VDC
Operating Temperature (°C)40 to 55 (-40 to 131°F)
Networking Interface(1) 10/100/1000 Ethernet Port
ProcessorINVICTUS IC
Dimensions (mm)224x82x48
Weight (kg)0.35
Maximum Power Consumption (W)15 @Max. Power/Duty Cycle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ubiquiti continues to disrupt the wireless broadband market with revolutionary LTU technology that breaks through the limitations of 802.11 Wi-Fi technology. Designed for use in the 5 GHz frequency band, the new airFiber AF-5XHD is Ubiquiti's first LTU radio, offering greater channel bandwidths of up to 100 MHz, and more advanced RF components. Pair the AF-5XHD with a compatible Ubiquiti airFiber X antenna or RocketDish antenna for a complete 5 GHz Point-to-Point (PtP) solution. An IP67 upgrade kit is included to provide enhanced protection from dust and water.

Ulasan Produk

Tidak ada ulasan