Synology FlashStation

Sebelum PPN:
Rp359.999.900 - Rp589.999.900
Spesifikasi
Compatible Drive Type24x 2.5Inch SAS SSD/HDD or SATA SSD
Scheduled Power On/OffYes
System Fan4x (80x80x32mm)
AC Input Power Voltage (V)100 to 240
Operating Temperature (°C)5 to 35 (40°F to 95°F)
Storage Temperature (°C)-20 to 60 (-5°F to 140°F)
Relative Humidity5% to 95%RH
Maximum Operating Altitude (ft)16400
Size (HxWxD) (mm)88x430.5x692 (without server ears); 88x482x724 (with server ears); 2RU

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed for I/O-intensive and latency sensitive environments, Synology FlashStation FS2017 provides reliable, high performance all-flash storage solution with comprehensive business applications for enterprise users. Synology FlashStation FS2017 simplifies data management and optimizes virtualization environments, providing lightning-fast storage.
Feature
- 90K 4K Random Write IOPS, high performance with low latency
- Intel Xeon 8-core CPU and 16GB DDR4 ECC RDIMM, expandable up to 128GB
- Dual onboard 10GBase-T ports, capable of installing optional 10GbE / 25GbE / 40GbE NICs
- Complete virtualization solution for VMware, Windows Hyper-V, Citrix and OpenStack
- Advanced Btrfs file system offering 65000 system-wide snapshots and 1024 snapshots per shared folder
- Scale up to 72 drives with 2 x Synology Expansion Unit RX2417sas
- Synology Replacement Service (SRS)

Ulasan Produk

Tidak ada ulasan