Spesifikasi
| Capacity (gb) | 1000 |
|---|---|
| Interface | SATA |
| Dimensions (LxWxH) (inch) | 3.94x2.75x0.28 |
| Sequential Read Performance (Mb/s) | 560 |
| Sequential Write Performance (Mb/s) | 530 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A New Dimension Of Storage
Ready for your high performance computing needs, a WD Blue SATA SSD offers high capacity, enhanced reliability, and blazing speed.
High capacity with enhanced reliability
A WD Blue SATA SSD uses technology not only for higher capacities (up to 4TB in the 2.5" 7mm form factor1) than the previous generation WD Blue SSDs, but also to help reduce cell-to-cell interference for enhanced reliability.
Outstanding Performance
technology enables Sequential Read Speeds up to 560MB/s and Sequential Write Speeds up to 530MB/s.
Leading-Edge Reliability
An SSD is designed with no moving parts to help protect against data loss if it is accidentally bumped or dropped. And with 1.75M hours MTTF (mean time to failure)2, up to 600 TBW (terabytes written)3, and several error correction technologies, WD Blue SATA SSDs can help guard data for years to come.
Broad Compatibility
With a certification from the WD Functional Integrity Testing Lab (F.I.T. Lab), every WD Blue SATA SSD is verified for compatibility with a wide range of desktop and laptop computers.
Downloadable WD SSD Dashboard And Acronis Software
Monitor your drive's available capacity, operating temperatures, SMART attributes and more with the WD SSD Dashboard. Acronis True Image WD Edition software, available as a free download, can clone drives and backup your operating system, applications, settings and all of your data.
5-Year Limited Warranty
Every WD Blue SATA SSD comes with a 5-year limited warranty, so you can be confident of your storage when you upgrade or replace any of your drives.
Ready for your high performance computing needs, a WD Blue SATA SSD offers high capacity, enhanced reliability, and blazing speed.
High capacity with enhanced reliability
A WD Blue SATA SSD uses technology not only for higher capacities (up to 4TB in the 2.5" 7mm form factor1) than the previous generation WD Blue SSDs, but also to help reduce cell-to-cell interference for enhanced reliability.
Outstanding Performance
technology enables Sequential Read Speeds up to 560MB/s and Sequential Write Speeds up to 530MB/s.
Leading-Edge Reliability
An SSD is designed with no moving parts to help protect against data loss if it is accidentally bumped or dropped. And with 1.75M hours MTTF (mean time to failure)2, up to 600 TBW (terabytes written)3, and several error correction technologies, WD Blue SATA SSDs can help guard data for years to come.
Broad Compatibility
With a certification from the WD Functional Integrity Testing Lab (F.I.T. Lab), every WD Blue SATA SSD is verified for compatibility with a wide range of desktop and laptop computers.
Downloadable WD SSD Dashboard And Acronis Software
Monitor your drive's available capacity, operating temperatures, SMART attributes and more with the WD SSD Dashboard. Acronis True Image WD Edition software, available as a free download, can clone drives and backup your operating system, applications, settings and all of your data.
5-Year Limited Warranty
Every WD Blue SATA SSD comes with a 5-year limited warranty, so you can be confident of your storage when you upgrade or replace any of your drives.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
