Western Digital WD SSD M.2 2230 NVME Hi Speed

Sebelum PPN:
Rp2.299.900 - Rp5.199.900
Spesifikasi
Sequential Read Performance (Mb/s)Up to 1500
Sequential Write Performance (Mb/s)Up to 800
Random Read/Write IOPSUp to 95/90K IOPS
Form FactorM.2 2280, 2242, 2230
InterfaceNVMe Gen3 X2
Endurance100 TBW

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Outstanding Performance with Greater Design Flexibility
The Western Digital PC SN520 NVMe SSD is designed for a multitude of applications that require both high performance and low power. The device is not only capable of more than three times the read speed over SATA SSDs, but further optimizes the low power consumption level to a mere 2.5mW.

Equipped with a fully integrated solution including an in-house controller, 64-layer 3D NAND, firmware, and extensive testing, the Western Digital PC SN520 NVMe SSD provides longevity of supply in a robust and reliable design.


Product Details
Highlights

Read speeds up to 1,700 MB/s (512GB and 256GB models) and low power consumption leverages both the PCIe Gen3 x2 interface, as well as sophisticated NVMe power management
128GB - 512GB1 capacities available in three small form factors: M.2 2230, M.2 2242, M.2 2280
Endurance of up to 300 TBW (512GB model)
5-year limited warranty


Applications and Workloads

Ultra-Thin Notebooks
Ultra-Thin Tablets
Embedded Applications
IoT Applications

Ulasan Produk

Tidak ada ulasan