Sebelum PPN:
Rp12.999.900 - Rp32.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Interface | Gigabit Ethernet |
|---|---|
| Connector | Ethernet RJ45 |
| Dimension (LxWxH) (mm) | 154.94x99.06x171.45 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Save everything. Access anywhere. All your content twice as safe.
Keep all your photos, videos and files twice as safe and access them from anywhere with your computer, tablet and smartphone.
Product Details
Your media and files on your own personal cloud
Unlike public clouds, My Cloud Mirror personal cloud storage allows you to keep all your content in one safe place on your home network, so there's no mystery about where your data is located. Plus, you get all the storage you need with no monthly fees.
Two is greater than one
My Cloud Mirror personal cloud storage comes equipped with two hard drives and is set to Mirror Mode (RAID 1), so your irreplaceable content is stored on one drive and automatically duplicated onto the second drive. In the unlikely event that one drive fails, you can rest assured knowing your data is safe and sound on the other drive.
Centralize your family's media collection
Back up and organize all your family's photos, videos and music in one secure place, and seamlessly stream them to all of your devices.
No matter where life takes you, your content is always with you
My Cloud mobile and web access give you the freedom to easily access and share all your favorite photos and videos using your computer, tablet and smartphone from wherever, whenever.
Automatic backup for all your computers
WD's My Cloud Mirror device offers flexible backup options to protect valuable content from all the PC and Mac computers in your home. WD SmartWare Pro backup software for PCs offers options that fit your schedule. My Cloud Mirror is also compatible with Apple Time Machine for Mac users to keep their content safe and sound.
Photo and video backup for tablets and smartphones
Most of the memorable photos and cherished videos you capture are on your smartphone or tablet. The My Cloud mobile app will help keep those irreplaceable moments protected with automatic backup to your personal cloud storage as you take them.
Sync your life across all your computers
WD Sync automatically synchronizes your favorite content across all your computers and your My Cloud Mirror device, so you can be confident that your important files are always up to date and accessible from all your devices.
Hassle-free set up in minutes
In just a few simple steps, My Cloud Mirror's intuitive setup guides you through connecting your device, uploading all your photos, videos, music and files, and setting up remote access so you can start enjoying and sharing your favorite content anytime, from anywhere.
Smooth streaming to all your screens
With all your favorite media centralized on your My Cloud Mirror personal cloud storage, you're now free to stream it to any tablet or smartphone, Smart TV, media player, gaming console and any other DLNA-certified device on your network.
Easily share all your memorable moments
Why keep those memories to yourself? Easily create one simple place for you, friends and family to upload and access all the priceless photos and videos captured. Whether it's a wedding, graduation or family vacation, those cherished moments can be stored and shared, at full resolution, so nobody misses a thing.
Keep what's private under your control
Your My Cloud Mirror device is personal, so keep it safe from unauthorized access with password protection.
Give your backup a backup plan
Want even more safety for your valuable content? Back up the My Cloud Mirror device in your home to another My Cloud device in your office, or other remote location, to help secure your files from loss due to fire, robbery or other unforeseen event. It's a safe and affordable way to protect what's important to you.
Instantly increase your personal cloud storage capacity
Don't feel limited by storage capacity…increase it. Simply attach a My Passport Ultra premium storage device or other compatible USB 3.0 external storage directly to one of the two USB expansion ports and instantly expand the capacity of your personal cloud.
Keep all your photos, videos and files twice as safe and access them from anywhere with your computer, tablet and smartphone.
Product Details
Your media and files on your own personal cloud
Unlike public clouds, My Cloud Mirror personal cloud storage allows you to keep all your content in one safe place on your home network, so there's no mystery about where your data is located. Plus, you get all the storage you need with no monthly fees.
Two is greater than one
My Cloud Mirror personal cloud storage comes equipped with two hard drives and is set to Mirror Mode (RAID 1), so your irreplaceable content is stored on one drive and automatically duplicated onto the second drive. In the unlikely event that one drive fails, you can rest assured knowing your data is safe and sound on the other drive.
Centralize your family's media collection
Back up and organize all your family's photos, videos and music in one secure place, and seamlessly stream them to all of your devices.
No matter where life takes you, your content is always with you
My Cloud mobile and web access give you the freedom to easily access and share all your favorite photos and videos using your computer, tablet and smartphone from wherever, whenever.
Automatic backup for all your computers
WD's My Cloud Mirror device offers flexible backup options to protect valuable content from all the PC and Mac computers in your home. WD SmartWare Pro backup software for PCs offers options that fit your schedule. My Cloud Mirror is also compatible with Apple Time Machine for Mac users to keep their content safe and sound.
Photo and video backup for tablets and smartphones
Most of the memorable photos and cherished videos you capture are on your smartphone or tablet. The My Cloud mobile app will help keep those irreplaceable moments protected with automatic backup to your personal cloud storage as you take them.
Sync your life across all your computers
WD Sync automatically synchronizes your favorite content across all your computers and your My Cloud Mirror device, so you can be confident that your important files are always up to date and accessible from all your devices.
Hassle-free set up in minutes
In just a few simple steps, My Cloud Mirror's intuitive setup guides you through connecting your device, uploading all your photos, videos, music and files, and setting up remote access so you can start enjoying and sharing your favorite content anytime, from anywhere.
Smooth streaming to all your screens
With all your favorite media centralized on your My Cloud Mirror personal cloud storage, you're now free to stream it to any tablet or smartphone, Smart TV, media player, gaming console and any other DLNA-certified device on your network.
Easily share all your memorable moments
Why keep those memories to yourself? Easily create one simple place for you, friends and family to upload and access all the priceless photos and videos captured. Whether it's a wedding, graduation or family vacation, those cherished moments can be stored and shared, at full resolution, so nobody misses a thing.
Keep what's private under your control
Your My Cloud Mirror device is personal, so keep it safe from unauthorized access with password protection.
Give your backup a backup plan
Want even more safety for your valuable content? Back up the My Cloud Mirror device in your home to another My Cloud device in your office, or other remote location, to help secure your files from loss due to fire, robbery or other unforeseen event. It's a safe and affordable way to protect what's important to you.
Instantly increase your personal cloud storage capacity
Don't feel limited by storage capacity…increase it. Simply attach a My Passport Ultra premium storage device or other compatible USB 3.0 external storage directly to one of the two USB expansion ports and instantly expand the capacity of your personal cloud.
Feature
CompatibilityCompatible with Windows 10, Windows 8, Mac OS X Yosemite, Mavericks or Mountain Lion operating systems.
DLNA/UPnP devices for streaming
Router for Internet connection
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/q5P105727941-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
