Western Digital WD Elements Portable External Hard Disk 2.5 Inch USB 3.0 (HDD Eksternal/Hard Drive)

Sebelum PPN:
Rp2.299.900 - Rp5.099.900
Spesifikasi
InterfaceUSB 2.0, USB 3.0
Dimension (LxWxH) (mm)110.6x82.1x15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simple, Fast and Portable
WD Elements portable hard drives with USB 3.0 offer reliable, high-capacity storage to go, fast data transfer rates, universal connectivity and massive capacity for value-conscious consumers.

USB 3.0 and USB 2.0 compatibility
With this single drive, you get compatibility with the latest USB 3.0 devices and backward compatibility with USB 2.0 devices as well.

Fast transfer rates
When connected to a USB 3.0 port, WD Elements portable hard drive delivers fast data transfer rates.

Improve PC performance
When your internal hard drive is almost full your PC slows down. Don't delete files. Free up space on your internal hard drive by transferring files to your WD Elements portable hard drive and get your laptop moving again.

Massive Capacity In A Small Enclosure
The small, lightweight design offers up to 5TB capacity, making WD Elements portable hard drives the ideal companion for consumers on the go.

WD Quality Inside And Out
We know your data is important to you. So we build the drive inside to our demanding requirements for durability, shock tolerance, and long-term reliability. Then we protect the drive with a durable enclosure designed for style and protection.
Feature
Kompatibilitas
Diformat NTFS untuk sistem operasi Windows 10, Windows 8.1. Mungkin perlu diformat ulang untuk sistem operasi lain. Kompatibilitas dapat bervariasi bergantung pada konfigurasi perangkat keras dan sistem operasi pengguna.

Ulasan Produk

Tidak ada ulasan