Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The TALON Elite RGB Gaming Gear Combo is a budget friendly Mouse & Mouse Pad Combo that brings high affordability with high functionality to your gaming. The pack includes: a gaming mouse with 16.8 million RGB color illumination and 7 dynamic lighting effects, a highly accurate PIXART PMW-3325 optical sensor that goes up to 5000 DPI, and comes equipped with a 20-million click lifecycle rated gaming grade switch for enhanced durability. The combo is completed with a DASHER Mini Slim Gaming Mouse Pad constructed with a semi-coarse textured weave design for effortless mouse movement, anti-slip rubber base for enhanced stability, and finished off with a solid sewing edge for maximum durability.
Feature
Mouse Spesification:COLOR
BLACK
NO. OF BUTTONS
6
NO. OF MACRO KEYS
30
NO. OF GAME PROFILES
5
USB CABLE LENGTH
1.8M
GAMING GRADE SWITCHES
20 MILLION CLICK LIFECYCLE
WEIGHT-IN DESIGN
NO
GRAPHICAL UI
TT ESPORTS GAMING SOFTWARE
GOLD-PLATED USB
NO
DIMENSIONS
122.93*71.25*42.45 MM (MOUSE)
WEIGHT(G)
110G (MOUSE) 150G (WITH CABLE)
LED COLOR
16.8 MILLION RGB COLORS
LIGHTING EFFECT
PULSE, SPECTRUM RUNNING, COMET, WAVE, REACTIVE, BLINK, STATIC
SHAPE
ERGONOMIC SHAPED DESIGN
Sensor Spesification:
SENSOR NAME
PIXART PMW-3325
SENSOR TYPE
OPTICAL
DPI
UP TO 5000 DPI
DEFAULT DPI
400, 800, 1600, 3200, 5000
IPS
100
ACCELERATION
20G
POLLING RATE
1000HZ, 500HZ, 250HZ, OR 125HZ (1MS, 2MS, 4MS OR 8MS).
Mouse pad Spesification:
DIMENSIONS
250 X 210 X 2 MM, 9.84 X 8.27 X 0.08 IN
SURFACES
CLOTH WEAVE
BASE
NON-SLIP POLYURETHANE
OTHER FEATURES
- OPTIMIZED FOR ALL TYPES OF GAMING MOUSE WITH LASER OR OPTICAL SENSOR, OFFERING TOTAL TRACKING RESPONSIVENESS FOR CONSISTENTLY RELIABLE IN-GAME CONTROL.
- LOW FRICTION AND HIGH PERFORMANCE, IMPROVING MOUSE CONTROL AND PRECISE MOVEMENTS.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
