Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The CHALLENGER PRIME RGB Membrane Gaming Gear Combo - Packs a whole lot of features at a budget friendly price with enhanced colorbar concepts, our basic customizable backlighting has been evolved for extreme customization. It gives a spectrum of visual effects featuring multi colors and provided users the easiest way to tune and most importantly, it colors up your life! Brightness can further adjusted via the dial in the front center of the keyboard. As with the CHALLENGER series of keyboards, the CHALLENGER Prime also features onboard memory for setting the dedicate macro keys. In addition, there are multimedia keys, shortcut keys, repeat rate and poll rate adjustment keys!
Feature
Spesification Mouse:TYPE
MOUSE
COLOR
BLACK
DPI
3200 DPI
SENSOR TYPE
OPTICAL
NO. OF BUTTONS
6
NO. OF MACRO KEYS
X
NO. OF GAME PROFILES
X
USB CABLE LENGTH
1.8M
WEIGHT-IN DESIGN
NO
GRAPHICAL UI
NO
GOLD-PLATED USB
NO
DIMENSIONS
123 * 71 * 41.6 MM
LIGHT COLOR
FULL LIGHT WITH RGB COLORS
LIGHTING EFFECT
STATIC, SPECTRUM RUNNING, OFF
Spesification Keyboard:
INTERNET KEYS
4
WINDOWS TOOL HOT KEYS
3
ON-BOARD USB PORT
NO
KEYSTROKE LIFECYCLE
10 MILLION
CABLE LENGTH
1.5M
OTHER FEATURES
ADJUSTABLE BRIGHTNESS & SPEEDINESS
TYPE
KEYBOARD
COLOR
BLACK
NO. OF MACRO KEYS
6
NO. OF GAME PROFILES
3 (GAME MODE)
GRAPHICAL UI
YES
WEIGHT-IN DESIGN
869 GRAMS
GOLD-PLATED USB
NO
DIMENSIONS
505 X 239 X 24 MM
INTERFACE
USB
MEMBRANE, MECHANICAL, PLUNGER
MEMBRANE
ON-BOARD FAN DEVICE
ON-BOARD FAN DEVICE
ANTI-GHOSTING KEYS
24 KEYS
ON-BOARD MEMORY SIZE
16 KB
POLLING RATE
1000 HZ
BACK-LIGHT
FULL LIGHT WITH RGB COLORS
WRIST REST
YES, FIXED
ON-BOARD AUDIO JACKS
NO
SMART CABLE MANAGEMENT
NO
USB CABLE DETACHABLE
NO
MULTIMEDIA KEYS
6
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
