Tt eSports Thermaltake Keyboard Wrist Rest

Sebelum PPN:
Rp1.199.900
Spesifikasi
ColorBlack
Weight (g)460
Dimensions (mm)465 X 90 X 30.5
Surface MaterialPU Leather
Non-Split BaseRubber Feet
Internal MaterialMemory Foam

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WR1 Keyboard Wrist Rest is made of PU Leather with added memory foam for the ultimate ergonomic comfort. It features anti-slip rubber at the back to prevent slipping. It is also compatible with most standard keyboards and laptops.

Ulasan Produk

Tidak ada ulasan