Thecus Large Business NAS Rackmount
#Grup produk P105726960
Spesifikasi
| Processor | Intel Xeon E3-1275 Processor @ 3.4GHz |
|---|---|
| System Memory | 8GB DDR3 SDRAM (up to 32GB) |
| LAN Interface | RJ-45x3: Intel 82574L 10/100/1000 BASE-TX Auto MDI/MDI-X; WOL supported |
| USB interface | USB 2.0 host port x6 (front x2, back x4) (Type A); USB 3.0 host port x2 (back x2) |
| HDMI Output | HDMI port (back x1) |
| OLED | Displays system status and information (Multilingual) |
| Audio | MIC input, Line input, Audio output |
| Disk Interface | 8x SATA/SAS for internal, support SATA II/SATA III hard disk; 1x eSATA for external HDD/SSD Compatibility List |
| Power Supply | Redundant power supply 500W or more |
| PCI-e Slots | 8-lane (x3), One is used by SAS HBA; 4-lane (x1); 1-lane (x1) used by CU30N (USB 3.0) |
| Thermal/Fan control | Thermal sensor on processor temperature |
| System Fan | Hot swappable (x2) |
| Buttons | Power button(Front, shutdown controlled by user interface); LCM button (ENT, ESC, UP, DOWN); System reset button; Locator button |
| Temperature (°C) | 0 to 40 (Operation); -40 to 70 (Non-operation) |
| Humidity | 0-80% R.H. (Non-condensing) |
| Dimensions (HxWxD) (mm) | 87x437.5x595 |
| Weight (kg) | 16.67 (NAS only) |
| Chassis | 2U Rack mount |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Thecus Technology Corp. today announced the expansion of its rackmount NAS line up with the addition of the N8900PRO. Embedded with the Intel Xeon E3-1275 Quad Core 3.4GHz processor, 8 GB DDR3 SDRAM (offered up to 32 GB), and an AES-NI hardware encryption engine, the N8900PRO offers business users with a powerful, full-featured solution for file management, data back-up and protection, along with a comprehensive set of business applications to ensure a highly efficient working environment.
Feature
-Intel Xeon E3-1275 Quad Core 3.4GHz processor-8 GB DDR3 SDRAM (Expandable to 32 GB
-AES-NI hardware encryption engine
-Dual DOM
-Redundant power supply
-6 x USB 2.0 ports, USB 2 x 3.0 ports
-1 x HDMI port
-SATA III and SAS 6G compatibility
-Hot swappable hard drives
-RAID 0, 1, 5, 6, 10, 50, 60 and JBOD
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
