Thecus SMB Tower
#Grup produk P105726854
Sebelum PPN:
Rp31.999.900 - Rp64.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| LAN Interface | RJ-45x2 : 10/100/1000 BASE-TX Auto MDI/MDI-X; WOL supported |
|---|---|
| Temperature (°C) | 5 to 40 |
| Humidity | 0-80% R.H. (Non-condensing) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
When people are searching for a NAS device, they invariably want something that is not only secure, but also performs well. They want it to be flexible enough to handle any situation, while simple enough to operate without having to have a degree in computer engineering. To that end, Thecus Technology is proud to unveil its most advanced five-bas NAS unit yet - the N5500. Building off the success of the Thecus N5200, the N5500 incorporates the latest Thecus innovations for unrivaled efficiency and data security.
First and foremost, the N5500 is engineered to store your data and keep it safe. The N5500 is equipped with five hot-swappable SATA 3.5Inch hard disk bays for a whopping 10TB of total storage capacity. To protect this data, the N5500 lets you choose from a wide selection of RAID modes, including RAID 0, 1, 5, 6, and JBOD. The N5500 also supports multiple RAID volumes, enabling you to choose the right combination of RAID volumes for your network, and if you ever change your mind, the N5500 also features online RAID expansion, online RAID migration, and auto rebuild for maximum flexibility. In fact, the N5500 is the only storage solution on the market that can be configured as a NAS, a DAS, or an iSCSI device! A powerful Intel CPU and dual Gigabit Ethernet ports with load balancing, failover, and link aggregation with 802.3ad, the N5500 lets you access your data quickly and reliably.
In a business environment, maintaining functional operation on storage device is critical. With the unique dual-DOM design, an extra DOM is installed to ensure continuous and flawless operation on N5500. Users do not need to worry about down-time due to unexpected system failure. The N5500 also shines in terms of flexibility with support for multiple file systems, including XFS, EXT3 and ZFS, and you can even select different file systems for each RAID volume. In addition to this, RAID volumes on the N5500 can also be encrypted for ultimate data protection and security. Those who require even greater performance will be happy to hear that the N5500 also supports iSCSI initiators, which means that you can enjoy blazing file transfer performance over Ethernet without the hassle and expense of fiber-channel.
For home users, the N5500 also has you covered with robust multimedia support, including an iTunes server, photo web server, and a media server which supports uPnP, making it the perfect central hub for all of your digital content. Debuting on the N5500 is Thecus' new and AJAX-based web interface, which is more intuitive and easier to use than every before. The N5500 is also fully compatible with Windows, UNIX/Linux, and MAC OS 9/X operating systems, and a scheduled power on/off function means less wasted power and lower total cost of ownership. And with IP cam support, the N5500 can even be configured as a surveillance system for ultimate peace of mind.
With features like these, the N5500 represents the next level in NAS device flexibility and power.
First and foremost, the N5500 is engineered to store your data and keep it safe. The N5500 is equipped with five hot-swappable SATA 3.5Inch hard disk bays for a whopping 10TB of total storage capacity. To protect this data, the N5500 lets you choose from a wide selection of RAID modes, including RAID 0, 1, 5, 6, and JBOD. The N5500 also supports multiple RAID volumes, enabling you to choose the right combination of RAID volumes for your network, and if you ever change your mind, the N5500 also features online RAID expansion, online RAID migration, and auto rebuild for maximum flexibility. In fact, the N5500 is the only storage solution on the market that can be configured as a NAS, a DAS, or an iSCSI device! A powerful Intel CPU and dual Gigabit Ethernet ports with load balancing, failover, and link aggregation with 802.3ad, the N5500 lets you access your data quickly and reliably.
In a business environment, maintaining functional operation on storage device is critical. With the unique dual-DOM design, an extra DOM is installed to ensure continuous and flawless operation on N5500. Users do not need to worry about down-time due to unexpected system failure. The N5500 also shines in terms of flexibility with support for multiple file systems, including XFS, EXT3 and ZFS, and you can even select different file systems for each RAID volume. In addition to this, RAID volumes on the N5500 can also be encrypted for ultimate data protection and security. Those who require even greater performance will be happy to hear that the N5500 also supports iSCSI initiators, which means that you can enjoy blazing file transfer performance over Ethernet without the hassle and expense of fiber-channel.
For home users, the N5500 also has you covered with robust multimedia support, including an iTunes server, photo web server, and a media server which supports uPnP, making it the perfect central hub for all of your digital content. Debuting on the N5500 is Thecus' new and AJAX-based web interface, which is more intuitive and easier to use than every before. The N5500 is also fully compatible with Windows, UNIX/Linux, and MAC OS 9/X operating systems, and a scheduled power on/off function means less wasted power and lower total cost of ownership. And with IP cam support, the N5500 can even be configured as a surveillance system for ultimate peace of mind.
With features like these, the N5500 represents the next level in NAS device flexibility and power.
Feature
-Unique Dual-DOM Design-Incredibly Easy To Use
-Three Units In One
-Unrivaled Data Security
-Flexible Storage Options
-Total Network Performance and Reliability
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
