Thecus Large Business Tower
#Grup produk P105726845
Spesifikasi
| LAN Interface | 2x Gigabit RJ-45 Connector |
|---|---|
| USB interface | USB 2.0 host port x5 (Front x1, Back x4) (A Type) |
| eSATA Port | 1x eSATA connector for capacity expansion |
| LCD Control Panel | For basic configurations and status display |
| Disk Interface | 5x 3.5Inch SATA II HDD, Hot-swappable |
| Power Supply | Server-rated AC Power Supply 100/220VAC, 50/60 Hz, Auto detect |
| Temperature (°C) | 0 to 40 |
| Humidity | 20-80% R.H. (Non-condensing) |
| Dimensions (HxWxD) (mm) | 230x190x230 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
No stranger to innovation, Thecus Technology continues to redefine network storage. Thecus brought NAS storage to the home with the two-bay N2100, and powerful, flexible NAS storage to SMB's with the N5200. Today, Thecus is pleased to introduce its latest NAS device - the N5200PRO. With unparalleled performance and a bevy of useful features, the N5200PRO brings together Thecus' latest and greatest storage technologies for a NAS device unlike any other.
Designed for hardware enthusiasts and SMBs, the N5200PRO packs some serious power under the hood. Driving the N5200PRO is a Low Voltage Intel Celeron M Processor and 512MB of DDR memory, making the N5200PRO the fastest 5-bay NAS on the market. With five 3.5Inch SATA drive bays, the N5200PRO features up to 5TB of storage capacity, and support for multiple RAID levels allows multiple RAID volumes on a single system for optimal flexibility. To access data faster than ever before, the N5200PRO supports iSCSI initiators, enabling users to access the N5200PRO as an iSCSI target device over the Internet or LAN. With these features, users will experience high system performance, flexibility, and data reliability.
But that's not all. The N5200PRO offers superior power management features with scheduled power on/off and Wake-on-LAN. Users are able to have the system turn on and off to conserve energy and lower overall cost of ownership. To back up data, the N5200 comes complete with Thecus' suite of backup utilities, including the Thecus Backup Utility and Nsync, Thecus' remote backup solution. And because the network has to be reliable, Thecus offers two options for users. With the built-in LCD screen, the N5200PRO is a breeze to setup and administer, and an eSATA port allows for easy storage expansion. Users that need load balancing and failover can choose the N5200B PRO, while users that prefer a built-in 4-port Gigabit switch can opt for the N5200BR PRO. No matter which is chosen users can look forward to Thecus' signature performance, reliability, and ease-of-use.
Designed for hardware enthusiasts and SMBs, the N5200PRO packs some serious power under the hood. Driving the N5200PRO is a Low Voltage Intel Celeron M Processor and 512MB of DDR memory, making the N5200PRO the fastest 5-bay NAS on the market. With five 3.5Inch SATA drive bays, the N5200PRO features up to 5TB of storage capacity, and support for multiple RAID levels allows multiple RAID volumes on a single system for optimal flexibility. To access data faster than ever before, the N5200PRO supports iSCSI initiators, enabling users to access the N5200PRO as an iSCSI target device over the Internet or LAN. With these features, users will experience high system performance, flexibility, and data reliability.
But that's not all. The N5200PRO offers superior power management features with scheduled power on/off and Wake-on-LAN. Users are able to have the system turn on and off to conserve energy and lower overall cost of ownership. To back up data, the N5200 comes complete with Thecus' suite of backup utilities, including the Thecus Backup Utility and Nsync, Thecus' remote backup solution. And because the network has to be reliable, Thecus offers two options for users. With the built-in LCD screen, the N5200PRO is a breeze to setup and administer, and an eSATA port allows for easy storage expansion. Users that need load balancing and failover can choose the N5200B PRO, while users that prefer a built-in 4-port Gigabit switch can opt for the N5200BR PRO. No matter which is chosen users can look forward to Thecus' signature performance, reliability, and ease-of-use.
Feature
-iSCSI Ready-Multiple RAID
-Faster and Fastest
-Superior Power Management
-Complete Network Reliability (N5200B PRO only)
-Easy Remote Backup
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
