Thecus Large Business NAS Rackmount
#Grup produk P105726827
Spesifikasi
| Processor | Intel Celeron N3160 1.6GHz burst up to 2.24GHz Quad Core |
|---|---|
| System Memory | 4GB DDR3 (expandable up to 8GB) |
| LAN Interface | RJ-45x2 : 10/100/1000 BASE-TX Auto MDI/MDI-X; WOL supported |
| USB interface | USB 3.0 host port (Front x1,Back x2) (A Type); USB 3.0 host port (Back x1) (C Type) |
| HDMI Output | HDMI port (back x1) |
| LED Indicator | Power LED: Blue; WAN/LAN1 LED: Yellow; LAN LED: Yellow; USB LED: Activity/Failure: Blue/Red |
| Disk Interface | 4x SATA for internal, support SATA II/SATA III hard disk |
| Power Supply | 90W external power adapter |
| Thermal/Fan control | Thermal sensor on system and processor temperature; System fan speed controlled by temperature |
| Buttons | Power button |
| Temperature (°C) | 0 to 40 (Operation); -40 to 70 (Non-operation) |
| Humidity | 0-80% R.H. (Non-condensing) |
| Chassis | 4bays Tower Metal Chassis |
| Dimensions (HxWxD) (mm) | 192x172x250 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Thecus today announced the release of the N4810, an expanded 4-bay version of the N2810PRO that will come equipped with 4 GB of DDR3 RAM (expandable to 8GB) and the Intel Celeron N3160 Quad-Core processor. This new attractively priced 4-bay NAS server is capable of up to 40TB of storage space, making it the ideal choice for home and small office users seeking solid data protection with their own personal cloud, in conjunction with an optimized Multimedia centre.
With the N4810 built on the hardware of its little brother, the N2810PRO, users are equipped with the same immersive multimedia experience. Delivering superb sharpness and colour contrasts in 4K resolution playback, accessed through the HDMI output or DisplayPort output, guaranteeing that the picture quality from movies is just as the director envisioned. Connection to your digital sound system via a SPDIF output is available, providing crystal clear audio for music and movies. A new USB 3.0 Type-C port has been added to the three already equipped USB 3.0 ports. This Type-C connector is the size of a microUSB and has a reversible plug allowing cables to be conveniently plugged in either direction.
More differences of the N4810 compared to the N2810 series are a temperature controlled 92-mm-fan which stays under 25 dB and a LC-display with four buttons at the front which can be used to show system information also to execute basic settings, such as installation.
The N4810 runs on the latest ThecusOS 7.0, providing an optimized, feature-rich platform with a redesigned intuitive user interface and easy navigation. Key new features include Photo Center, File Center and Thecus App Center, an extensive variety of apps for modern digital lifestyles are ready to be accessed upon hardware installation. ThecusOS 7.0 delivers significant advancements in productivity, flexibility, and performance.
The N4810 substantially raises the redundancy rate in contrast to the N2810 series, with two extra bays the N4810 can cater for larger RAID configurations (RAID 0,1,5,6, 10 and JBOD). With greater RAID levels, improved performance and data protection is ascertained. The N4810 provides the essential services demanded of a NAS, with uncompromising data integrity, high-speed data transmission at home or in the office place, with immersive multimedia functionality. A worthy successor that will cater nicely to the middle of the range NAS market.
With the N4810 built on the hardware of its little brother, the N2810PRO, users are equipped with the same immersive multimedia experience. Delivering superb sharpness and colour contrasts in 4K resolution playback, accessed through the HDMI output or DisplayPort output, guaranteeing that the picture quality from movies is just as the director envisioned. Connection to your digital sound system via a SPDIF output is available, providing crystal clear audio for music and movies. A new USB 3.0 Type-C port has been added to the three already equipped USB 3.0 ports. This Type-C connector is the size of a microUSB and has a reversible plug allowing cables to be conveniently plugged in either direction.
More differences of the N4810 compared to the N2810 series are a temperature controlled 92-mm-fan which stays under 25 dB and a LC-display with four buttons at the front which can be used to show system information also to execute basic settings, such as installation.
The N4810 runs on the latest ThecusOS 7.0, providing an optimized, feature-rich platform with a redesigned intuitive user interface and easy navigation. Key new features include Photo Center, File Center and Thecus App Center, an extensive variety of apps for modern digital lifestyles are ready to be accessed upon hardware installation. ThecusOS 7.0 delivers significant advancements in productivity, flexibility, and performance.
The N4810 substantially raises the redundancy rate in contrast to the N2810 series, with two extra bays the N4810 can cater for larger RAID configurations (RAID 0,1,5,6, 10 and JBOD). With greater RAID levels, improved performance and data protection is ascertained. The N4810 provides the essential services demanded of a NAS, with uncompromising data integrity, high-speed data transmission at home or in the office place, with immersive multimedia functionality. A worthy successor that will cater nicely to the middle of the range NAS market.
Feature
-Embedded with Intel Celeron N3160 Quad Core CPU-Running on the newly-designed, enhanced ThecusOS 7.0
-Seamless 4K Multimedia Playback
-Uninterrupted Accessibility with Thecus System Failover
-Secure Remote Access with Virtual Private Network (VPN)
-Faster Transfers: 2 LAN Ports for Link Aggregation
-Complete Client Side Protection: Bundled with Free Acronis Software
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
