Thecus NAS Server

Sebelum PPN:
Rp18.999.900 - Rp46.999.900
Spesifikasi
System Memory2GB DDR3
LAN InterfaceRJ-45x1 : 10/100/1000 BASE-TX Auto MDI/MDI-X; WOL supported
USB interfaceUSB 2.0 host port x2 (back x2); USB 3.0 host port x1 (front x1)
HDMI OutputHDMI port (back x1)
LCM ModuleLCM display; 4 buttons (ENTER, ESC, UP, DOWN)
Disk Interface4x SATA for internal, support SATA II/SATA III hard disk
Power Supply150W internal power supply
Audio OutputSPDIF (back x1)
ButtonsPower button; Reset button
Temperature (°C)5 to 40
Humidity0-80% R.H. (Non-condensing)
Chassis4bays Tower
Dimensions (HxWxD) (mm)226x165x192
Weight (kg)4.72 (NAS only)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thecus releases an all new 2-bay N2520 and 4-bay N4520 NAS server to lead the competition. The latest 2 and 4 bay NAS are designed to offer a revolutionary experience to the NAS industry. It utilizes the latest Intel Atom processor with 1GB RAM (N2520) and 2GB RAM (N4520). In addition, superspeed USB 3.0 fosters quick transfers, HDMI output is convenient for multimedia playback and McAfee Antivirus protection is to keep your NAS operating smoothly. The past proves merit; innovative technologies have been utilized to develop the new N2520/N4520 NAS to serve one single purpose: improve user experience and satisfaction.
Feature
- World's First Intel Atom SoC Embedded NAS
- Ultra Energy Efficient
- 5 Minute Complete Installation
- Quick NAS Accessibility with Client Utility
- Easy Connection Through DDNS
- HDMI Output for Multimedia Playback
- Auto Flashback Photo Gallery
- Intelligent NAS Online Resource

Ulasan Produk

Tidak ada ulasan