Thecus NAS Server

Sebelum PPN:
Rp12.999.900 - Rp15.999.900
Spesifikasi
ProcessorAMCC APM86491RDK 1GHz SoC
System Memory1GB DDR3
LAN InterfaceRJ-45x1 : 10/100/1000 BASE-TX Auto MDI/MDI-X; WOL supported
USB interfaceUSB 3.0 host port x2 (back x2)
Staggered Spin-UpSupported
Disk Interface4x Internal SATA connections, support SATA II / SATA III hard disk
Power Supply60W external power adapter; 2x input: redundancy supported
CertificatesCE/FCC/C-Tick/VCCI/BSMI; RoHS; WEEE
ButtonsPower button; USB copy button; Reset button
Temperature (°C)5 to 40
Humidity0-80% R.H. (Non-condensing)
Chassis4-bay tower
Dimensions (HxWxD) (mm)135x170x217
Weight (kg)3
Real Time ClockBattery-backed-up system clock

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thecus is pleased to announce the release of the newest addition to its lineup of home, SOHO, and SMB NAS solutions, the N4310. Featuring an AMCC 1GHZ SoC with 1 GB of DDR3 memory, the new 4-bay NAS offers exceptional performance and easy data management at an unprecedented value.
Feature
- RAID (0,1,5,6,10 and JBOD)
- Private cloud features
- Built-in FTP server
- Sleek Iron Finish
- AES Data Encryption
- Hybrid Storage Mode for block and file-level storage
- Plex and BitTorrent supported
- Mobile control and media streaming via T-OnTheGo (for Android and IOS)
- Energy Efficient: 29.5W - In operation / 10W - Sleep mode

Ulasan Produk

Tidak ada ulasan

Halaman Terkait