Thecus SMB Tower
#Grup produk P105726775
Sebelum PPN:
Rp19.999.900 - Rp45.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| System Memory | 1GB DDR-3 SDRAM |
|---|---|
| LAN Interface | RJ-45x2 : 10/100/1000 BASE-TX Auto MDI/MDI-X |
| USB interface | USB 2.0 host port x6(Front x2, Back x4) (A Type) |
| LED Indicator | HDD Power, Activity (Yellow) / Fail (Red); LAN/WAN Activity (Green) /; USB COPY Busy (Blue); USB COPY Fail (Red) |
| OLED | 2.8Inch OLED display; 4 buttons (ENTER, ESC, UP, DOWN); Multi-lingual supported |
| Disk Interface | SATA x4 for internal, 2x eSATA for external |
| Power Supply | External power adapter 19V input (support 2TB and above HDDx4 ) |
| Thermal/Fan control | Thermal sensor on system and processor temperature; System fan speed controlled by temperature |
| Buttons | Power button; Reset to factory default button |
| Temperature (°C) | 5 to 40 |
| Humidity | 0-80% R.H. (Non-condensing) |
| Chassis | Metal Chassis |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Many users today want a NAS device that can handle all of their daily data backup and management needs, but not break the bank. For these users, Thecus Technology, the Creator in Storage, is happy to announce the N4200Eco NAS Server, a surprisingly affordable four-bay NAS that offers next-generation performance and functionality.
The N4200Eco delivers first-class performance at an economy-class price. The two Gigabit Ethernet ports provide high throughput, which is a perfect match for the N4200Eco's four hot-swappable SATA bays worth of storage potential. Users can install up to 8TBs of storage, and manage it all with multiple RAID modes including RAID 0, 1, 5, 6, 10 and JBOD. Changing a damaged hard disk is easy, thanks to a slew of useful capabilities including online RAID migration and expansion, hot spare and auto rebuild, and to further protect sensitive data, AES 128bit RAID volume encryption is included as well.
Managing the N4200Eco is an incredibly simple affair. To help you keep tabs on your NAS, the N4200Eco features dual displays. Check the LCD indicator for the latest system status information including hard disk power and activity, network activity and USB copy status. The colorful 2.8Inch OLED module allows you to change a variety of system settings right on the spot. To help you save even more money, the N4200Eco comes with a number of advanced power saving features, including scheduled power on/off, Wake-on-LAN, and auto disk spin down. Set the N4200Eco to turn on and off at designated times and watch your power bill shrink. The N4200Eco also comes with a ton of other useful features including an FTP server, download manager, printer server, iTunes server, photo web server, media server and more, rounding out one of the best NAS values on the market.
The N4200Eco delivers first-class performance at an economy-class price. The two Gigabit Ethernet ports provide high throughput, which is a perfect match for the N4200Eco's four hot-swappable SATA bays worth of storage potential. Users can install up to 8TBs of storage, and manage it all with multiple RAID modes including RAID 0, 1, 5, 6, 10 and JBOD. Changing a damaged hard disk is easy, thanks to a slew of useful capabilities including online RAID migration and expansion, hot spare and auto rebuild, and to further protect sensitive data, AES 128bit RAID volume encryption is included as well.
Managing the N4200Eco is an incredibly simple affair. To help you keep tabs on your NAS, the N4200Eco features dual displays. Check the LCD indicator for the latest system status information including hard disk power and activity, network activity and USB copy status. The colorful 2.8Inch OLED module allows you to change a variety of system settings right on the spot. To help you save even more money, the N4200Eco comes with a number of advanced power saving features, including scheduled power on/off, Wake-on-LAN, and auto disk spin down. Set the N4200Eco to turn on and off at designated times and watch your power bill shrink. The N4200Eco also comes with a ton of other useful features including an FTP server, download manager, printer server, iTunes server, photo web server, media server and more, rounding out one of the best NAS values on the market.
Feature
- Next-Generation Performance- Huge Storage Capacity
- Complete Data Management
- Dual Display Convenience
- Advanced Power Saving Features
- Robust Functionalit
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
