Thecus Home NAS
#Grup produk P105726739
Sebelum PPN:
Rp7.199.900 - Rp17.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Temperature (°C) | 5 to 40 |
|---|---|
| Humidity | 0-80% R.H. (Non-condensing) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Storage leader Thecus Technology has been making technology accessible to as many people as possible through smart design and friendly features. Beginning with the classic N2100, Thecus has made it possible for NAS technology to find its way into the mainstream. Today, Thecus is pleased to introduce the N2200 NAS Server, our friendliest, most affordable two-bay NAS yet.
The N2200 is ideal for storing your entire collection of digital media. With capacity for two 3.5Inch SATA hard disks, the N2200 can easily accommodate up to 4TB of storage. For added flexibility, the N2200 is equipped with combo disk bays, which means it can also accommodate 2.5Inch SATA hard disks! To keep your data safe, the N2200 also offers several RAID modes including RAID 0, 1 and JBOD. If you need to change out your hard disks, the N2200's hot swap, hot plug, and auto-rebuild capabilities make swapping out hard disks a snap. Wondering how your N2200 is doing? Get system status updates at-a-glance with the N2200's easy-to-read LCD, which displays intuitive icons to show you system information including hard drive access, LAN connectivity, and USB copy status. And because high tech shouldn't mean high difficulty, the N2200 even comes with a handy Thecus Smart Utility that not only backs up your files, but also allows you to install the N2200 with a single click! Managing your own NAS server just doesn't get easier than this.
The N2200 is ideal for storing your entire collection of digital media. With capacity for two 3.5Inch SATA hard disks, the N2200 can easily accommodate up to 4TB of storage. For added flexibility, the N2200 is equipped with combo disk bays, which means it can also accommodate 2.5Inch SATA hard disks! To keep your data safe, the N2200 also offers several RAID modes including RAID 0, 1 and JBOD. If you need to change out your hard disks, the N2200's hot swap, hot plug, and auto-rebuild capabilities make swapping out hard disks a snap. Wondering how your N2200 is doing? Get system status updates at-a-glance with the N2200's easy-to-read LCD, which displays intuitive icons to show you system information including hard drive access, LAN connectivity, and USB copy status. And because high tech shouldn't mean high difficulty, the N2200 even comes with a handy Thecus Smart Utility that not only backs up your files, but also allows you to install the N2200 with a single click! Managing your own NAS server just doesn't get easier than this.
Feature
- Status At-a-Glance- Easy to Set Up, Easy to Use
- Enterprise-Class Data Protection At Home
- Rich and Friendly Multimedia Features
- Quietly Saving Money
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
