Thecus Budget NAS
#Grup produk P105726711
Spesifikasi
| LAN Interface | 10/100/1000 BASE-TX Auto MDI/MDI-X |
|---|---|
| USB interface | USB 2.0/1.1 host port x2 (Front x1, Back x1) |
| LED Indicator | Power LED, Status LED (System Busy/System Fail), HDD LED (Activity/Fail), LAN LED (Link/Activity), USB LED (Activity/Fail) |
| Power Supply | External AC power adaptor |
| Disk Interface | Internal SATA x 1, eSATA x 1 |
| Thermal/Fan control | Thermal sensor for system temperature, Temperature controlled system FAN speed |
| Buttons | Power button, Reset to factory default button, USB Copy button |
| Buzzer | System warning |
| Security | Kensington Lock |
| Temperature (°C) | 5 to 40 |
| Humidity | 0-80% R.H. (Non-condensing) |
| Dimensions (HxWxD) (mm) | 181x45x160 |
| Real Time Clock | Battery backup system clock |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The digital age has certainly arrived, as more and more people are enjoying digital media. But as the number of movies, MP3 files, and photos starts to mount, people are looking for places to store their ever-growing collections. Thecus Technology, a recognized leader in digital storage solutions, is pleased to announce a digital storage device that is not only fully featured, but incredibly easy-to-own - the N199. Easy-to-use and very affordable, the N199 is the perfect entry point into the world of network attached storage.
The N199 is a great device to storing and sharing digital media. Users can install a standard 3.5Inch SATA hard disk into the N199 for up to 500GB of storage. With the hard disk installed, users can begin to store their digital media files, and begin sharing them throughout their networks with its Gigabit Ethernet connection. Users can even install a compatible USB wireless dongle for complete wireless access! When the need for more storage arises, the N199 can rise to the task with a built-in eSATA port. USB storage devices can easily be backed up with the N199 with its One-Touch USB Copy function. Simply plug in a USB storage device into the N199's speedy USB 2.0 port, press a button, and then all contents will be copied directly to the N199. It just doesn't get easier than this.
The N199 is a great device to storing and sharing digital media. Users can install a standard 3.5Inch SATA hard disk into the N199 for up to 500GB of storage. With the hard disk installed, users can begin to store their digital media files, and begin sharing them throughout their networks with its Gigabit Ethernet connection. Users can even install a compatible USB wireless dongle for complete wireless access! When the need for more storage arises, the N199 can rise to the task with a built-in eSATA port. USB storage devices can easily be backed up with the N199 with its One-Touch USB Copy function. Simply plug in a USB storage device into the N199's speedy USB 2.0 port, press a button, and then all contents will be copied directly to the N199. It just doesn't get easier than this.
Feature
- Digital Home Entertainment - Simple Home Surveillance
- Download Manager
- USB One Touch Copy
- eSATA Expansion Port
- Wireless Ready
- Easy Management via Web UI
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
