Thecus 1U SMB Rackmount
#Grup produk P105726650
Spesifikasi
| SATA Device | 4xSATA for internal, 1xeSATA for external |
|---|---|
| System Memory | 1024MB DDR2-533/667 SODIMM SDRAM |
| LAN Interface | RJ-45x2 : 10/100/1000 BASE-TX Auto MDI/MDI-X; WOL supported |
| USB interface | USB 2.0 host port x5(Front x1, Back x4) (A Type); USB 2.0 Target mode (B Type) |
| LED Indicator | Power(Blue), System Status : Busy (FW Upgrade)(Orange), HDD1-4 Activity/Fail(Orange/Red), WAN (Link : Green; Activity : Orange), LAN (Link : Green; Activity : Orange) |
| LCM Module | Display system status and information |
| Disk Interface | SATA I/II x4 via backplane |
| Power Supply | 200W Power Supply (1U4600S) to support 2TB and above HDDx4 |
| Thermal/Fan control | Thermal sensor on processor temperature |
| Buttons | Power button(Front, power down controlled by S/W); Reset button; LCM button (ENT,ESC,UP, DOWN) |
| Temperature (°C) | 5 to 40 |
| Humidity | 0-80% R.H. (Non-condensing) |
| Dimensions | Fits 1U Rackmount |
| Real Time Clock | Battery backup system clock (Schedule on/off support) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Two short years ago, Thecus Technology shook up the world of enterprise storage with the release of the 1U4500 - a rackmount storage server which utilized SATA technology. Today, Thecus is pleased to announce a follow up to this groundbreaking device: the 1U4600 Rackmount NAS Server. Offering increased system performance and complete security and flexibility, the 1U4600 is an excellent storage solution for the growing enterprise.
Business users need to access data as quickly as possible, which is why the 1U4600 is built for speed. Powered by Intel Celeron technology and 1GB of DDR memory, the 1U4600 delivers tremendous data transfer performance and quick system response even with multiple client access. For organizations that require cloud computing applications, the 1U4600 fits the bill nicely with its cloud networking ability. This feature allows multiple 1U4600 units to be accessed by a master system, forming a huge data pool. Being a Thecus product, data security is also top-notch, featuring multiple RAID modes, including RAID 0, 1, 5, 6, 10 and JBOD. Best of all, administrators can take advantage of online-RAID volume management to handle such tasks as RAID expansion or migration with zero downtime.
But the 1U4600 is also incredibly flexible. For starters, it can be used in NAS, DAS, or iSCSI mode, depending on the needs of the organization. To keep things running smoothly, the 1U4600 is built with a dual DOM design, which enables the main system DOM to be reprogrammed by a secondary DOM should it fail for any reason. And to guard against sudden power supply failure, power redundancy is also available with the 1U4600R, which packs a 250W redundant power supply for uninterrupted service.
Business users need to access data as quickly as possible, which is why the 1U4600 is built for speed. Powered by Intel Celeron technology and 1GB of DDR memory, the 1U4600 delivers tremendous data transfer performance and quick system response even with multiple client access. For organizations that require cloud computing applications, the 1U4600 fits the bill nicely with its cloud networking ability. This feature allows multiple 1U4600 units to be accessed by a master system, forming a huge data pool. Being a Thecus product, data security is also top-notch, featuring multiple RAID modes, including RAID 0, 1, 5, 6, 10 and JBOD. Best of all, administrators can take advantage of online-RAID volume management to handle such tasks as RAID expansion or migration with zero downtime.
But the 1U4600 is also incredibly flexible. For starters, it can be used in NAS, DAS, or iSCSI mode, depending on the needs of the organization. To keep things running smoothly, the 1U4600 is built with a dual DOM design, which enables the main system DOM to be reprogrammed by a secondary DOM should it fail for any reason. And to guard against sudden power supply failure, power redundancy is also available with the 1U4600R, which packs a 250W redundant power supply for uninterrupted service.
Feature
- Ultimate Performance with Intel Celeron Technology- Built-in Cloud Networking
- Three Storage Systems in One
- Signature Dual DOM Design
- Online RAID Volume Management
- Available with a single power supply (1U4600S)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
