Thonet & Vander Ultimate BT Gaming Sound System

Sebelum PPN:
Rp4.099.900
Spesifikasi
Weight (lbs)17.86
Peak Power (W)360
RMS Power (W)72 (32W + 20Wx2)
Frequency Response30Hz - 20kHz
Separation (dB)-55
Bluetooth2.1 + EDR + NFC
Transmission Distance (ft)Extended 30-50
Tweeter Size (inch)5
Tweeter MaterialPolyethylene micro sheets
Mid-Range Size (inch)3
Mid-Range MaterialCane Lignin
Subwoofer Size (inch)6.5
Subwoofer MaterialCane Lignin
Acoustic Box Dimensions (inch)SUBWOOFER: 10x4x4.4 / SATELITE: 8.3x2.8x7.9
Acoustic Box MaterialHDAA Wooden box
ColorBlack
Dimensions (inch)20.47x12.08x11.61

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A true 2.1.1 - your controls at your finger tips
- Hear every battle in full multimedia sound
- Includes a Flug BT receiver for wireless connection

It is one of the most powerful 2.1 + 1 speakers ever created. Converge different technologies to generate an optimized sound for multimedia playback devices. Enjoy your series, movies, video games and favorite music with unparalleled power and quality.

Ulasan Produk

Tidak ada ulasan