Targus Wired Numeric Keypad

Rating:
100% of 100
(1)
Sebelum PPN:
Rp279.900
Spesifikasi
ColorBlack
Wired/WirelessWired
ConnectionUSB
Operating SystemWindows (10/8.1/8/7/Vista/XP/2000), Mac OS X (10.11 - 10.4), Google Chrome OS V51
Dimensions (WxHxD) (cm)12.59x8.78x2.99
Weight (kg)0.11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Full sized keys are comfortable and large for increased accuracy; Great for those working on spreadsheets, accounting files or financial applications USB port required; True plug-and-play device, no drivers required Ergonomic tilt provides support to help prevent wrist strain RoHS, WEEE, CE, FCC
Feature
- USB port required. True plug-and-play device; no drivers required
- Connects to a laptop or desktop computer using an included cable with USB connector

Ulasan Produk

Halaman Terkait