Sebelum PPN:
Rp6.199.900 - Rp9.599.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Interface | USB3.2 Gen2 |
|---|---|
| Read Performance (MB/s) | 1000 |
| Write Performance (MB/s) | 900 |
| Material | Aluminium Alloy |
| Color | Navy Blue |
| Storage Temperature (°C) | -40 to 80 |
| Operating System | Desktop or notebook computer with a USB port (A USB 3.2 port is needed for USB 3.2 performance): Windows 10/8.1/8/7, Mac OS X v.10.5 or later, Android 5.0 or later |
| Accessories | USB3.2 Type-A to Type-C Cable; USB3.2 Type-C to Type-C Cable |
| Weight (g) | 75 |
| Dimensions (LxWxH) (mm) | 107x40x10.9 |
| Model | PD1000 |
| Operating Temperature (°C) | 0 to 70 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
1. Learn about the splash proof, water proof and dust proof functions of the PD1000 External Hard Drive, and how to handle it if you accidentally wet the external solid state drive.- PD1000 External Hard Drive is splash proof, water proof and dust proof. Under a controlled laboratory environment, PD1000 is IP68 certified with dust proof and water proof (immerse in 1 meter of water for 1 hour).
- Splash, water and dust proof functions are not permanent conditions and the effects might decrease as a result of normal wear. Liquid damage is not covered under warranty, but you might have rights under consumer law.
- PD1000 External Hard Drive is resistant to accidental spills from common liquids, such as soda, beer, coffee, tea, and juice. In the event of a spill, wipe the affected area gently with a wet paper towel, then wipe dry the external hard drive.
2. The transfer speed will vary depending on the conditions of the test hardware and software. Test system configuration: ASRock Z390 Tachi Ultimate + Intel i7 9700k + WIN10. Tested with ATTO.
3. When operating at room temperature 25 degrees, the surface temperature of the product can be maintained at around 45 degrees. Test result may vary depending on the test conditions.
4. According to the U.S. military standard MIL-STD 810G 516.6, perform 26 times of 1.22 meters drop tests on different sides and corners of 5 samples in an unoperated state. After the test, normal operation means that the hard drive complies with the standard of military grade drop resistance and can handle general usage. However, it is not guaranteed that the hard drive, appearance, and data will not be damaged in all environments. Do not drop or damage the product at will.
5. 1GB=1000000000 Bytes. In OS system, it would be displayed as 1000000000 Bytes/1024/1024/1024 = 0.93GB
Feature
- With waterproof connector, there's no need for the dust plug- IP68 waterproof, dustproof and pressure proof certification
- Certified military grade drop resistance
- Withstand 1600kg of weight without deformation
- Top-notch data transfer speed
- Designed for business and great heat dissipation
- Cross-platform compatible
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
