Spesifikasi
| CAS Latency | 6-6-6-18 |
|---|---|
| DRAM Density | 32x16, 64x8, 64x16, 128x8 |
| Data Transfer Bandwidth (MB/s) | 6400 |
| Capacity (gb) | 2 |
| Voltage (V) | 1.8 |
| Product Dimensions (LxWxH) (mm) | 67.6x30 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Both stability and compliance as the optimal choice of NB user
Centrino, the mainstream specification, follows the introduction of dual-core technology in desktop CPU. The fourth platform with code Santa Rosa has been promoted following the third generation Napa (R&D code). In addition to carrying new Merom processor, the chipset is replaced with PM/GM965 accordingly, while DDR2 800 memory module is still supported. In view of this, TEAMGROUP Inc. releases DDR2 family to respond to NB platform trend.
Promotion of new products always keeps up with market trends, such that NB application is getting popular. In response to the trend, TEAMGROUP Inc. provides TEAM ELITE DDR2 family, a new extension selection with excellent price/performance.
Insistence on quality first principle
The SO-DIMM product in TEAM ELITE family of TEAMGROUP Inc. is designed to comply with JEDEC international standard, selects high-quality ICs, and pass 100% strict test with excellent quality, outstanding performance. It is of both stability and compliance as the optimal choice of NB user.
Centrino, the mainstream specification, follows the introduction of dual-core technology in desktop CPU. The fourth platform with code Santa Rosa has been promoted following the third generation Napa (R&D code). In addition to carrying new Merom processor, the chipset is replaced with PM/GM965 accordingly, while DDR2 800 memory module is still supported. In view of this, TEAMGROUP Inc. releases DDR2 family to respond to NB platform trend.
Promotion of new products always keeps up with market trends, such that NB application is getting popular. In response to the trend, TEAMGROUP Inc. provides TEAM ELITE DDR2 family, a new extension selection with excellent price/performance.
Insistence on quality first principle
The SO-DIMM product in TEAM ELITE family of TEAMGROUP Inc. is designed to comply with JEDEC international standard, selects high-quality ICs, and pass 100% strict test with excellent quality, outstanding performance. It is of both stability and compliance as the optimal choice of NB user.
Feature
- Adherence to JEDEC and compliance to RoHS with respect to environmental protection regulation, production and manufacturing- Strict test and verification procedures are performed for products
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
