Team Elite DDR2 PC6400 800MHz

Sebelum PPN:
Rp809.900 - Rp1.099.900
Spesifikasi
CAS Latency6-6-6-18
DRAM Density64x8,128x8,256x8
Data Transfer Bandwidth (MB/s)6400
Tested Voltage1.8V±0.1V
Product Dimensions (mm)133.4x30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For TEAM ELITE DDR2 family, TEAMGROUP Inc. beholds the consistent quality principle of TEAMGROUP to insist on adopting high-quality ICs, in addition to strict production and manufacturing processes together with strict test procedures. Also, JEDEC (JOINT ELECTRON DEVICE ENGINEERING COUNCIL) regulation is followed in production to provide users excellent quality for developing sufficiently the potential performance of computer system.
Feature
- Adherence to JEDEC and compliance to RoHS with respect to environmental protection regulation, production and manufacturing
- Strict test and verification procedures are performed for products

Ulasan Produk

Tidak ada ulasan