tp-link AV200 Mini Multi-Streaming Powerline Adapter

Sebelum PPN:
Rp1.799.900
Spesifikasi
Plug TypeEU, US, UK, AU
Standards and ProtocolsHomePlug AV, IEEE802.3, IEEE802.3u
Interface10/100Mbps Ethernet Port
ButtonPair Button
Weight (g)103
LED IndicatorPWR, PLC, ETH
Dimensions (mm)93x56x30
Range (m)300 (in house)
System RequirementsWindows 2000/XP/2003/Vista, Windows 7, Mac, Linux
Operating Temperature (°C)0 to 40
Storage Temperature (°C)-40 to 70
Power Consumption (W)< 3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HomePlug AV standard compliant, high-speed data transfer rates of up to 200Mbps
Super small design with a new exterior, blends discreetly in front of any power outlet
No new wires, Easy Plug and Play operation, No configuration required
Patented Power-Saving Mode automatically reduces power consumption by up to 65%

Ulasan Produk

Tidak ada ulasan