tp-link AV200 Wireless N Powerline Extender Starter Kit

Sebelum PPN:
Rp2.799.900
Spesifikasi
Plug TypeEU, US, UK
Standards and ProtocolsHomePlug AV, IEEE802.3, IEEE802.3u,IEEE802.11n/g/b
Interface1x10M/100M Ethernet Port
ButtonPair Button\\Wi-Fi(WPS)
LED IndicatorPWR, PLC, ETH,Wi-Fi
Dimensions (mm)105x58x40
Antenna2dBi Fixed Omni Directional
Range (m)300 (over electrical circuit)
Transmit Power (dBm)< 20
System RequirementsWindows 2000/XP/2003/Vista, Windows 7, Mac, Linux
Operating Temperature (°C)0 to 40
Storage Temperature (°C)-40 to 70
Power Consumption (W)< 6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
300Mbps Wireless N Rate-Extend Wireless Coverage
HomePlug AV standard compliant, high-speed data transfer rates of up to 200Mbps
Super small design with a new exterior, blends discreetly in front of any power outlet
No new wires, Easy Plug and Play operation, No configuration required

Ulasan Produk

Tidak ada ulasan