Transcend SSD M.2 SATA III

Sebelum PPN:
Rp11.999.900
Spesifikasi
Dimensions (mm)80x22x3.58
Weight (g)9
Form FactorM.2 2280
Bus InterfaceSATA III 6Gb/s
Flash TypeMLC NAND flash
Capacity (gb)512
Operating Temperature (°C)0 to 70
Operating Voltage3.3V±5%
Sequential Read/Write (MBps)up to 530/400
4K Random Read/Write (IOPS)up to 70,000/70,000
Terabytes Written (TBW)740
Mean Time Between Failure (hour)2000000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transcend's SATA III 6Gb/s M.2 SSD 800S boasts ultra compact dimensions to address the high performance needs and strict size limitations of small form factor devices, best suited for Ultrabooks and thin, light notebooks. Featuring a powerful controller, exceptional transfer speeds, and MLC NAND flash memory, the M.2 SSD 800S easily handles everyday computing tasks as well as demanding multimedia applications, delivering steadfast reliability.
Feature
MLC NAND flash inside
Perfect for your Ultrabook
Superior transfer speeds
Trusted endurance. Steadfast reliability.
Store more in less space
Potent and feature-laden

Ulasan Produk

Tidak ada ulasan