Transcend Portable Hard Drives StoreJet 25A3

Sebelum PPN:
Rp2.799.900 - Rp3.699.900
Spesifikasi
Dimensions (mm)130.6x80.1x15
USB typemicro USB to USB Type A
Connection InterfaceUSB 3.1 Gen 1
Storage Media2.5inch HDD
Operating Temperature (°C)5 to 55
Operating Voltage (V)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rugged durability doesn't always come at the expense of style. The StoreJet 25A3 external hard drive offers an impressive level of anti-shock protection without sacrificing its slender good looks. This feature-packed hard drive is equipped with a USB 3.1 Gen 1 interface, a multifunction button, and up to 2TB of storage capacity.
Warning
Transcend Elite software is required for One Touch Auto-backup and AES encryption functions.
Feature
Sleek, classic design
Lightning-fast transfer speeds
Internal suspension system
One touch auto backup
Manage data with Transcend Elite
Guaranteed quality

Ulasan Produk

Tidak ada ulasan

Halaman Terkait