Transcend Portable Hard Drives StoreJet 25H3

Sebelum PPN:
Rp2.799.900
Spesifikasi
Dimensions (mm)131.8x80.8x16.3
USB typemicro USB to USB Type A
Connection InterfaceUSB 3.1 Gen 1
Capacity (gb)1000
Storage Media2.5inch HDD
Operating Temperature (°C)5 to 55
Operating Voltage (V)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transcend's StoreJet 25H3 ruggedized portable hard drive combines supreme shock-resistant qualities with the USB 3.1 Gen 1 interface, allowing for ultra-fast file transfers and the highest level of anti-shock protection. With up to 4TB storage capacity, the StoreJet 25H3 eliminates all fears of running out of storage.
Warning
Transcend Elite software is required for One Touch Auto-backup and AES encryption functions.
Feature
Rugged and portable
Excellent anti-shock protection
USB Type-A supported. Durable and reliable
Lightning-fast transfer speeds
Large capacity. Save all you want.
One touch auto backup
Extreme protection, advanced security.

Ulasan Produk

Tidak ada ulasan