Transcend ESD350C Portable SSD

Sebelum PPN:
Rp4.499.900 - Rp10.999.900
Spesifikasi
Dimensions (mm)96.5x53.6x12.5
Weight (g)87
ColorNavy Blue
USB typeUSB Type C to USB Type A/USB Type C to USB Type C
Connection InterfaceUSB 3.1 Gen 2
Flash Type3D NAND flash
Operating Temperature (°C)0 to 60
Operating Voltage (V)5
Max Read Speed (MBps)1050
Max Write Speed (MBps)950

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
So fast it's astounding! Transcend's ESD350C portable solid state drive features palm-sized portability, an aluminum alloy, an elegant, navy blue silicone rubber case that's durable, ruggedized and shock-resistant, a USB 3.1 Gen 2 interface for next-level transfer rates, and a USB Type-C port, bringing you never-before-seen speeds of up to 1,050MB/s.
Warning
Due to the product's high-speed property, elevated temperatures during data transmission may be observed. This does not affect SSD functionality.
Speed may vary due to host hardware, software, usage, and storage capacity.
Feature
Surprising transfer speeds
Cool to the touch, cool all around
Elegant anti-shock design
Expand storage in a flash
Great compatibility
Type-A and Type-C cables included
Extreme protection, advanced security
Manage data with Transcend Elite

Ulasan Produk

Tidak ada ulasan